Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cellular concrete saw

Aerated concrete saw, carbide cork handle
AERACONCSAW-HM-800MM

Art.-no. 5760031900

EAN 4053479245935

Individual price display after login
Cellular concrete saw

Art.-no. 5760031900

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality carbide-coated saw with 2-component cork handle

Strong cutting power and long service life


With 17 carbide-tipped teeth



Comfortable working


2-component cork handle



Fast and time-saving line and angle marking


45° and 90° marking angles integrated in handle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For aerated concrete and lightweight concrete panels

Sheet length

700 mm

Length

800 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information