Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cellular rubber EPDM sealing tape

Cellular rubber EPDM sealing tape
SEALTPE-RBR-3X30MM-L10M

Art.-no. 0875850330

EAN 4050382032430

Individual price display after login
Cellular rubber EPDM sealing tape

Art.-no. 0875850330

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Particularly resistant to ageing and weathering; sealing tape for permanent sealing with increased requirements for indoor and outdoor use.

Closed-cell foam for best possible leak-tightness


Material offers maximum protection against water penetration.



High resilience and material flexibility


Smaller uneven areas of application surface are levelled out extremely well, preventing water from running behind.



Excellent resistance to weathering, ageing, UV and temperature


Also offers the best possible protection for more heavily loaded joints.



Excellent material compatibility, as it is solvent-free



Very good abrasion resistance

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing off when mounting sheet-metal rails on trapezoidal sheet metal in the solar sector. High-quality seals, e.g. in the vehicle, plumbing, ventilation and air-conditioning sectors and for steel/glass structures and in the sheet-metal and housing industries.

  • For insulating, damping impacts and deadening sound.
Instructions

Apply cellular rubber EPDM sealing tape to the application surface. Please note that the application surface must be dry and free of grease, dust and chips. To achieve a good sealing effect, compress the tape during installation.

Backing material

Ethylene propylene diene natural rubber

Adhesive base

Acrylate dispersion

Colour

Black

Width

30 mm

Length

10 m

Overall thickness

3 mm

Number of rolls

10 PCS

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min./max. temperature resistance

-30 to 100 °C

Ultraviolet resistance

Yes, with outdoor weathering

Solvent-free

Yes

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
2-component safety knife with automatic, complete blade retraction and a bi-metal blade

SAFEKNFE-W.BLDE-L170MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information