Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cemented carbide hole saw for universal use

Hole saw tungsten carbide
SAW-HO-TC-M16-D68MM

Art.-no. 0632400068

EAN 4046778265186

Individual price display after login
Cemented carbide hole saw for universal use

Art.-no. 0632400068

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Rugged and durable


Cemented carbide teeth supported on both sides and enlarged soldered surfaces (Figure 1) guarantee secure seating and a high-strength material connection.



Rapid drilling progress


Aggressive cutting edges designed for universal use



Optimised saw body


Improved oscillation and vibration behaviour thanks to the special curve geometry of the enlarged chip spaces (Figure 2) and the clearing groove (Figure 3)

Notice

Please note:


  • Only use hole saw in rotating mode. Switch off hammer function!

  • Not suitable for hard-burned tiles and fine earthenware


Please order centre drill and adapter separately.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masonry (e.g. brick and aerated concrete), light building materials (e.g. gypsum plasterboard/Rigips), tiles depending on tile hardness (highly dependent on the tile type and the manufacturer), plastics and wood (e.g. solid wood, chipboard and plywood).

Diameter (Ø)

68 mm

Number of cutting edges

5 PCS

Drilling depth

60 mm

Range of applications

Hollow-wall boxes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Centre drill tungsten carbide

DRL-CENT-HOSAW-TC-D8,0-L120MM

For use with tungsten carbide hole saws and hammer-resistant lightweight core drill bits in masonry
x 1 pcs
Hex. quick-change mount, AF 11 for drills

MNT-DRLBIT-QUICK-WS11-M16-L118MM

Convenient quick-action closure for quickly changing the centre drill bit without tools
x 1 pcs
Hex. standard mount, size 11 for drills

MNT-DRLBIT-HEX-WS11-M16-L90MM

x 1 pcs
Hex. standard mount, size 11 for drills

MNT-DRLBIT-HEX-WS11-M16-L220MM

x 1 pcs
Hex. standard mount, size 11 for drills

MNT-DRLBIT-HEX-WS11-M16-L370MM

x 1 pcs
Standard drill chuck with SDS-plus drive arbor

MNT-DRLBIT-PLUS-M16-L105MM

For hammer drills
x 1 pcs
Standard drill chuck with SDS-plus drive arbor

MNT-DRLBIT-PLUS-M16-L220MM

For hammer drills
x 1 pcs
Standard drill chuck with SDS-plus drive arbor

MNT-DRLBIT-PLUS-M16-L370MM

For hammer drills
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information