Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Centre drill HSS

Centre drill HSS
DRL-CENT-HOSAW-HSS-D7,2-L109MM

Art.-no. 0630072109

EAN 4024835021890

Individual price display after login
Centre drill HSS

Art.-no. 0630072109

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For use with tungsten carbide hole saws in wood and plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shank diameter (Ø)

7.2 mm

Material to be processed

Wood, Plastic

Drill diameter

7.2 mm

Length

109 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information