Centre-grooved dowel pins ISO 8742 A1 stainless steel plain
PIN-CENTGRVD-ISO8742-A1-4X50
Art.-no. 024833450
EAN 4046777213751
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 4 mm |
Length (l) | 50 mm |
Chamfer length (a) | 0.5 mm |
Standards | ISO 8742 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |