Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Centre-grooved dowel pins ISO 8742 steel zinc-plated

ISO 8742 steel zinc plated
PIN-CENTGRVD-ISO8742-(A2K)-4X20

Art.-no. 0248310420

EAN 4047376150041

Individual price display after login
Centre-grooved dowel pins ISO 8742 steel zinc-plated

Art.-no. 0248310420

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l)

20 mm

Chamfer length (a)

0.5 mm

Standards

ISO 8742

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information