Cetus softshell jacket, ladies'
Softshell jacket Cetus ladies'
SOFTSHELL JKT CETUS WOMEN ANTH/GREY S
Art.-no. M441420000
EAN 4251792860884
Register now and access more than 125,000 products
- Slightly tailored ladies' fit
- Breathable, windproof and water-repellent (6000 mm water column)
- 3 outer pockets with watertight zip, sleeve and interior pocket
- Adjustable cuffs and hem, ergonomic cut on the sleeves
- Certified according to STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Anthracite, Grey |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 250 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |