Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chain hook

Chain hook WN 5176 stainless steel A4
CHNHOK-F.CHN-A4-D10

Art.-no. 5176034010

EAN 4052712014574

Individual price display after login
Chain hook

Art.-no. 5176034010

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Self-clamping for round steel chains, long and short link
Notice

These chains have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Permissible load

15 kN

Product weight (per item)

400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information