Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chain oil

Bicycle chain oil
BICYCARE-CHAINOIL-100ML

Art.-no. 5985900045

EAN 4099618140211

Individual price display after login
Chain oil

Art.-no. 5985900045

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Chain oil with excellent creep and lubricating effect.

Excellent lubricating and creep effect


This ensures that all parts are lubricated.



Corrosion and wear prevention provides optimal protection for the chain

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Can be used on chains, suspension forks, seatposts, Bowden cables and sprockets.

Instructions

The practical drop closure allows the dosage to be optimally adjusted. Apply a few drops to the driving point of the chain and allow it to cover the entire chain. Excess oil can be removed with a clean cloth.

Contents

100 ml

Smell/fragrance

Odourless

Colour

Transparent

Density/conditions

0.86 g/cm³ / at 20°C

Shelf life from production

24 Month

Silicone-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information