Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chain riveter with chain guide

Chain riveter with chain guide
CHNTL-W.CHAINGUIDE

Art.-no. 5228220200

EAN 4099618060731

Individual price display after login
Chain riveter with chain guide

Art.-no. 5228220200

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With chain guide for precise chain positioning

For removing and installing chains



Compatibility


  • 5- to 12-speed chains

  • 1/2 inch x 1/8 inch single-speed chains

  • 1/2 inch x 3/16 inch chains

  • Half-link chains

  • Not suitable for riveting Campagnolo 11- to 13-speed special chain pins


Chain guide


  • Moving chain guide ensures precise, automatic positioning of the chain against the pin

  • Ensures compatibility with a wide range of chain types

  • The chain guide is replaceable (available as a replacement kit)


Pin


  • The pin sits on a ball bearing for smooth application

  • The pin is replaceable (available as a replacement kit)
Notice

Not suitable for riveting Campagnolo 11- to 13-speed special chain pins!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hardened steel

Material of handle

Plastic

Product weight (per item)

204.000 g

Spare parts for this product:
Spare pin for chain riveter

SP-PIN-F.CHNRVTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information