Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chain whip with round handle

Chain whip with round handle
CHNWHIP-L355MM

Art.-no. 5228210000
EAN 4099618053740

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With a long handle for efficient power transmission
  • Works on all 7- to 12-speed cassettes for road and mountain bikes, as well as single-speed cassettes with a 3/32 inch sprocket

  • The 355 mm long handle ensures efficient power transmission and the wide, non-slip rubber handle ensures safe and easy working

  • High-quality pins and chain parts ensure precise positioning and a long service life

  • Made of heat-treated steel to ensure the level of stability and durability required for daily use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

355 mm

Material

Hardened steel

Surface

Nickel plated

Material of handle

Rubber

Product weight (per item)

356.000 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cassette lockring tool

CASLOKRGTL-(PHR)-L45MM

Long design
Cassette lockring tool with handle and guide pin

CASLOKRGTL-W.HNDL/PIN-D5-L355

With a long handle for efficient power transmission
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information