Chalk line
Chalk line
CHLKLNE-L15M
Register now and access more than 125,000 products
With 15 m cord for marking with chalk powder. Can also be used as plumb bob.
Datasheets(X)
For marking with chalk powder, can also be used as plumb bob.
Material of housing | Plastic |
Colour | Red |
Width | 80 mm |
Length | 120 mm |
Cord length | 15 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!