Charger AL 60-CV-Li
Charger AL 60-CV-Li
CHRG-(AL60-CV-LI)-LIGHT
MASTER
Register now and access more than 125,000 products
Datasheets(X)
Type description | AL60-CV-LI |
Input voltage | 230 V/AC |
Min./max. output voltage | 14.4-18 V/DC |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 2 A |
Cable length | 1.5 m |
Length | 225 mm |
Width | 165 mm |
Height | 96 mm |
Max. output voltage | 18 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 0 W |
Max. input voltage | 240 V/AC |
Charging time | 60 min |
Min./max. temperature conditions | 0 to 45 °C |
Min./max. input voltage | 220-240 V/AC |
Max. temperature conditions | 45 °C |
Min. temperature conditions | 0 °C |
Protection class | Protection class II/protective insulation |
Product weight (per item) | 419 g |
Min. output voltage | 14.4 V/DC |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Nominal voltage | 230 V/AC |