Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Check valve

Check valve
FITT-CLS-HOLDNGVALVE-D6-M10X1KEG

Art.-no. 0884606043

EAN 4047376028951

Individual price display after login
Check valve

Art.-no. 0884606043

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For central lubrication unit
  • The screw-in threads are tapered and thus self-sealing.

  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The check valves for 6-mm pipe diameters are suitable for use in the low-pressure range only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For central grease lubrication units:


For installation at the outlet of a divider manifold in order to prevent the grease from re-entering the manifold

Suitable for hose external diameter

6 mm

Connection thread (d2)

M10 x 1

Outlet thread (d)

M10 x 1 tapered

Width across flats (SW)

11 mm

Material

Steel

Surface

Zinc plated

Design

Without pin

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information