Checkpoint Dustite LR® Wheel Nut Indicator
Safety detector Dustite LR
SAFEDETR-YELLOW-FLUORES-W48MM-WS30
Art.-no. 0879020030
EAN 4056807772738
Register now and access more than 125,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
- Made in the United Kingdom
Datasheets(X)
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 48 mm |
Width across flats | 30 mm |
Colour | Yellow |
Product weight (per item) | 21.850 g |
Material | Polypropylene / polyethylene / ethylene vinyl acetate |