Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Children’s low-cut shoes

Low-cut shoes children
CHILDSH-GREY-SZ33
MODYF

Art.-no. M487072033
EAN 4251174740728

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Low-cut shoes specially developed for children with hook-and-loop closure and reflective materials.
  • Breathable suede

  • Watertight, breathable Modytex membrane

  • Non-slip PU outsole

  • Reflective inserts

  • Approx. 260 g per shoe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

33

Material of shoes upper

Suede

ISO

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information