Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chipping hammer MH 11-XE

Chipping hammer, MH 11-XE
CHPNGHAM-EL-(MH 11-XE)

Art.-no. 07025721

EAN 4053479221540

Individual price display after login
Chipping hammer MH 11-XE

Art.-no. 07025721

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and anti-vibration 11-kg chipping hammer with SDS-max drive arbor.

Adjustable impact power


Impact power can be reduced or increased by simply turning the electronic adjusting wheel.



Low-fatigue work


The 12 lockable chisel settings allow adjustment to any working angle.



Rapid drilling progress and extremely smooth running


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Indication of malfunctions


The service LED indicates malfunctions and an imminent carbon brush replacement.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1700 W

Power output

920 W

Min./max. impact rate

900-1700 rpm

Tool holding device

Suitable for SDS-max

Max. impact energy

23 J

Impact energy

23 J

Removal performance

1100 kg/h

Length x height

680 x 240 mm

Adjustable chisel position

12-fold; 30°

Weight of machine

11.4 kg

Cable length

4 m

Chipping hammer MH 11-XE including:
1 x
Flat chisel with SDS-max drive arbor

FLCHIS-MAX-L400-W25MM

Description:
25 mm; 400 mm
Round shaft for general demolition and break-through work
Quantity: 1 x
Handle
1 x
Handle

SP-AUXILIARY HANDLE

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-CONCENTRATE-100ML

Description:
100 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Empty case for MH 11-XE demolition hammer
1 x
Empty case for MH 11-XE demolition hammer

CASE-EMPTY-(MH11-XE)-F.07025721

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Point chisel with SDS-max drive arbour

PTCHIS-MAX-L400MM

For general demolition and breaking-through work
x 1 pcs
Spade chisel Max

SPDECHIS-MAX-400X50MM

Robust spade chisel
x 1 pcs
Flat chisel with SDS-max drive arbor

FLCHIS-MAX-L600-W25MM

Round shaft for general demolition and break-through work
x 1 pcs
Premium point and flat chisels with SDS-max arbor, large pack

CHIS-PWRTL-SETMAX-BIGPACK

With 3-zone tempering technology, additional breaking points (power grooves) and hexagonal design. 6 pieces: 3 point chisels and 3 flat chisels, each 400 mm long
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information