Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chiptronic locking bolt for sliding doors, revolving doors and drawers

Locking bolt for Chiptronic sliding door
LOKBLT-F.SLIDDR

Art.-no. 0683532914

EAN 4052703450886

Individual price display after login
Chiptronic locking bolt for sliding doors, revolving doors and drawers

Art.-no. 0683532914

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be used on fronts with no handles

  • Tolerance absorption ± 3 mm

  • Can be used on right or left
Notice

Revolving doors also available with locking bolt, art. no. 0683 532 913.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

60 mm

Width

19 mm

Height

26 mm

Hole distance

37.7 mm

Material

Steel / plastic

Surface

Plain

Product weight (per item)

11.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information