Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Chop and mitre saw KGS 250-60

Chop and mitre saw KGS 250-60
MITR/CHOPSAW-EL-WO-(KGS 250-60)

Art.-no. 07013430

EAN 4056807515311

Individual price display after login
Chop and mitre saw KGS 250-60

Art.-no. 07013430

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Very compact and lightweight chop and mitre saw with sliding function and high-torque 1400-watt motor, including 24-tooth SC saw blade, assembly tool and workpiece clamp for portable use.

Suitable for large cutting capacity


Tensioning function with internal trombone slide as well as high-quality slide and ball bearings



Precise working and perfect illumination of the working area


The LED lamp indicates the cutting line using the shadow of the saw blade.



Easy and fast mitre and tilt adjustment


Fixed engagement at standard angles



Precise working in all tilt settings


Face-milled base plate and stop made of high-quality die-cast aluminium and optimised stop designs



Clean working environment


Effective 2-point dust extraction



Easy to transport


  • Safe locking function for extension and saw head

  • Practical carrying handles, which at the same time significantly increase the workpiece support surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood, MDF and laminate

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Max. saw-blade diameter

216 mm

Suitable for bore diameter

30 mm

Cutting width

250

Cutting depth

60 mm

Power input

1400 W

Max. mitre angle

48 Degree

Max. tilt angle

48 Degree

Direction of rotation for tilt angle

Left

Weight of machine

11.5 kg

Cable length

2 m

Min./max. idle speed

0-4600 rpm

Max. idle speed

4600 rpm

Vibration

2.7 m/s²

Sound-pressure level

92 dB

Length

355 mm

Width

445 mm

Height

425 mm

Included in delivery

1 x KGS 250-60 chop and mitre saw, 1 x HM saw blade, 1 x assembly tool, 1 x workpiece clamp, 1 x operating instructions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Panel saw blade

CRCLSAWBLDE-WO-TC-AT-216X48NEGX30

Specialist for mobile use. For cross sections with the sliding mitre saw, chop saw and mitre saw.
x 1 pcs
Panel saw blade

BLDE-CRCLSAW-WO-TC-TFT-216X60NEGX30

Specialist for mobile use. For cross sections with the sliding mitre saw, chop saw and mitre saw.
x 1 pcs
Panel saw blade

BLDE-CRCLSAW-WO-TC-TFT-216X80NEGX30

Specialist for mobile use. For cross sections with the sliding mitre saw, chop saw and mitre saw.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information