Circlip DIN 471
DIN 471 steel zinc plated standard version
CRCLIP-SHFT-DIN471-A-(A3K)-14X1,0
Register now and access more than 125,000 products
Datasheets(X)
Suitable for shafts | 14 mm |
Suitable for groove diameter | 13.4 mm |
Internal diameter (d1) | 12.9 mm |
Eye width (a1) | 3.5 mm |
Width (b1) | 2.1 mm |
Thickness (s1) | 1 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |