Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Circlip pliers

Circlip pliers, special
SICHERUNGSRING-ZANGE 1846C-5

Art.-no. 1952000180

EAN 4000896081332

Individual price display after login
Circlip pliers

Art.-no. 1952000180

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For use in commercial vehicles, construction vehicles and agricultural machines
  • Toothed rack for securing respective installation or removal position

  • Pressure lever for releasing toothed rack

  • Sheet steel pliers handles

  • Tempered, bolted and replaceable tips

  • Powder-coated surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

538 mm

Product weight (per item)

1793.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information