Circlip, shaft DIN 471, bronze CuSn6, plain, standard design
DIN 471 bronze CuSn6 plain standard version
CRCLIP-SHFT-DIN471-A-CUSN6-25X1,2
Art.-no. 0438062512
EAN 4057708989225
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for shafts | 25 mm |
Suitable for groove diameter | 23.9 mm |
Internal diameter (d1) | 23.2 mm |
Outer diameter (d1) | 34.2 mm |
Eye width (a1) | 4.4 mm |
Width (b1) | 3 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 471 |
Design | Standard design |
Material | Copper-tin |
Surface | Plain |
RoHS-compliant | Yes |
