Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cleaning cloth PPTEX

Cleaning cloth PPTEX
CLNCLTH-ROLL-PPTEX-BLUE-70GR/SM

Art.-no. 0899800892

EAN 4053479181585

Individual price display after login
Cleaning cloth PPTEX

Art.-no. 0899800892

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for cleaning all types of surfaces and preparing parts before painting.

100% polypropylene fibres


Silicone-free.



Ideal for cleaning with solvents and chemicals


Excellent resistance to solvents and chemicals.


Reduces consumption of cleaning products and maximises their performance by transferring them almost completely to the part.


Does not "soak" the parts, ensuring a reduced drying time.


Reusable.



Structure reinforced with cast polypropylene


Increased strength.


Can be used both dry and wet.


Never sheds fibres or residue.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the food industry


Ideal for preparing parts prior to painting in the automotive industry, metalworking, lacquering etc.


Suitable for cleaning aggressive dirt (e.g. swarf, wood chips etc.)

Number of cloths

500 PCS

Sheet length x sheet width

36 x 32 cm

Colour

Blue

Length x width

18000 x 32 cm

Number of tear-offs

500 PCS

Sheet length

36 cm

Sheet width

32 cm

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information