Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Combi joist hanger 2.0 mm

Joist hanger, combined, 2.0 mm
JOISTHNG-COMBI-(EXCRANKED)-50X135X2,0

Art.-no. 0681350135

EAN 4038898973881

Individual price display after login
Combi joist hanger 2.0 mm

Art.-no. 0681350135

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.
  • Universal use

  • Wings angled outwards

  • Sheet metal hot-dip zinc-plated on both sides (DX51D + Z275) approx. 20 µm in line with EN 10327:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/0015

Notice

Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/0015

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connection of timber joists to wood, concrete or steel.

Instructions

Suitable fasteners:


  • Ribbed nail in line with EN 14592: 4.0x25–100 mm

  • ASSY 3.0 combi according to ETA 11/0190: d = 10 mm

  • Bolts according to manufacturer specification: d = 10 mm

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300

Width x height

51 x 134.5 mm

Thickness

2.0 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

10 + 18 PCS

Number of D 11 mm holes in subcarrier nJ + main carrier nH

0 + 4 PCS

Weight

383 g

Depth of underside

80 mm

Material

Sheet steel

Surface

Hot dip galvanized

Width of wing on nut

42 mm

Approval

ETA-09/0015

Material designation

DX51D

Number of pieces

1 PCS

Depth of upper side

42 mm

Partial and complete nailing of Würth combination joist hanger 2.0 mm
Characteristic load capacities in kN of Würth combination joist hanger 2.0 mm with ring-shank nails
Art. no. Size in mm Complete nailing Partial nailing
Fz,down,Rk Fz,up,Rk Fy,Rk Fz,down,Rk Fz,up,Rk Fy,Rk
4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60 4x40 4x60
0681 350 105 50/105 11,7 18,0 4,7 7,8 4,4 6,5 6,9 10,5 2,9 4,8 2,4 3,5
0681 350 135 51/134.5 18,5 25,8 7,8 12,7 5,2 7,5 10,4 15,3 4,6 7,4 3,1 4,5
Characteristic load capacities in kN of combination joist hanger 2.0 mm with ASSY 3.0 joist hanger screws
Art. no. Size in mm Complete screwing Partial screwing
Fz,down,Rk Fz,up,Rk Fy,Rk Fz,down,Rk Fz,up,Rk Fy,Rk
5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50 5x40 5x50
0681 350 105 50/105 21,3 23,4 12,5 15,5 7,7 8,6 12,8 14,2 7,6 9,4 4,3 4,9
0681 350 135 51/134.5 25,6 28,1 19,7 23,4 8,6 9,7 17,1 18,7 11,4 14,0 5,2 5,8
Parameters of Würth combination joist hangers 2.0 mm in accordance with ETA-09/0015
Art. no. Size w/h (mm) Width (mm) Height (mm) Complete nailing Partial nailing
nH nJ kH,1 kH,2 e1 e2 nH nJ kH,1 kH,2 e1 e2
0681 350 105 50/105 50 105 14 8 18,3 6,54 1268 645 8 4 10,8 4,02 518 409
0681 350 135 51/134.5 51 134,5 18 10 31,5 10,9 1225 927 10 6 17,8 6,44 507 593
Factor table for design values
Utilisation class continuous long medium short short/very short very short
1 0,462 0,538 0,615 0,692 0,769 0,846
2 0,462 0,538 0,615 0,692 0,769 0,846
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Comb nail / anchor nail

RIDGNL-(A3K)-4X40MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X50MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X60MM

Galvanised steel, blue coated (A2K)
x 3000 pcs
Comb nail / anchor nail

RIDGNL-(A3K)-4X75MM

Galvanised steel, blue coated (A2K)
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information