Combination wrench, long
Combination wrench long
COMBIWRNCH-ANGLD-LONG-WS18
Register now and access more than 125,000 products
- Tip: Ring side POWERDRIV® bi-hex
- Standard: DIN 3113B/ISO 3318/7738
- Material: Chrome-vanadium steel
- Surface: chrome-plated, heads and ring polished
- Geometry: Ring side angled 15°, head offset 15°
- Bi-hex on the ring side and the 15° open end are ideally positioned in relation to the handle. This results in a minimum angle of rotation.
Datasheets(X)
Width across flats | 18 mm |
Length (L) | 266.3 mm |
Ring thickness (a1) | 12.0 mm |
Thickness of jaw (a2) | 8.7 mm |
Width of jaws (outside) (b) | 38.6 mm |
External diameter of ring (d) | 28 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |