Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Comfort mask CM 3000 Pro V FFP2 NR D

Disposable breathing mask FFP2 CM 3000, PRO valve
BREAMASK-CM3000-PRO-VALVE-(FFP2-NR-D)

Art.-no. 0899110510

EAN 4053479612058

Individual price display after login
Comfort mask CM 3000 Pro V FFP2 NR D

Art.-no. 0899110510

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Optimum protection with maximum comfort
  • Two extra filters ensure a longer service life and minimal breathing resistance

  • Mask is more pleasant to wear thanks to an exhalation valve and two additional inhalation valves (heat and moisture)

  • 3D nose area ensures an optimum fit. Mask can also be used with Würth safety glasses and provides a clear field of vision

  • Head strap length can be adjusted in a flexible manner

  • Sealing lip all round for optimum seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.

Filter class

FFP2 NR D

Design

With valve

EN standard

149:2001 + A1:2009

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information