Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Compact 250 V plastic cable reel

Plastic cable reel Compact H07RN-F 3G1.5 mm²
CBLREEL-PLA-(H07RN-F3G1,5)-10M

Art.-no. 0774101010

EAN 4050642735064

Individual price display after login
Compact 250 V plastic cable reel

Art.-no. 0774101010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for indoor and outdoor use
  • Drum body made from special plastic

  • RN cable is approved for difficult construction conditions according to VDE 0100 Part 704

  • Made in Germany
Notice

Overheating protection, indicator light in the event of overheating and overloading.

  • Complies with BGI 608

  • Tested according to EN standard 61242
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The industrial/construction cable reel is suitable for use on construction sites and outdoors.

Cable type

H07RN-F3G1.5 mm²

Cable length

10 m

Design

3 grounding-contact sockets, 16 A, 250 V

Plug connector

1 safety plug, 16 A

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Length x width x height

190 x 155 x 255 mm

Plug type

F

Standards

EN 61242

Overheating protection

Thermal circuit-breaker

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information