Compact ball drain valve Small version
Spherical drain valve Compact
BALDRNVLVE-COMPACT-(NI)-1/2IN
Register now and access more than 125,000 products
Not suitable for drinking water
Datasheets(X)
![]() | |
Material of ball | Brass |
Surface of the ball | Hard chrome plated |
Ball gasket | PTFE sealing rings |
Material of spindle | Brass |
Spindle gasket | O-ring |
Material of lever | Steel |
Colour of lever | Red |
Surface of the lever | Lacquered |
Material of screw fitting for the hose | Acrylonitrile butadiene styrene |
Surface of the screw fitting for the hose | Nickel plated |
Connection thread | 1/2 inch |
Outlet thread | 3/4 inch |
Length (A) | 125 mm |
Height (B) | 79 mm |
Height 2 (C) | 40 mm |
Length of lever (D) | 77 mm |
Nominal width | 9 mm |
Max. operating pressure | 10 bar |