Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Compressed air drum pump

Compressed air drum pump
DRMPMP-PN-200LTR

Art.-no. 0891625

EAN 4011231825733

Individual price display after login
Compressed air drum pump

Art.-no. 0891625

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Pneumatically operated, double-action pump for non-aggressive liquids, oils, low-viscosity greases
  • Digital measuring instrument with LCD display

  • Min./max. output: 1/25 l per minute

  • Total height/weight: 1230 mm, 8 kg
Notice

Max. air pressure of 10 bar must not be exceeded. At working temperatures below 10°C, the pump output is lower. The digital measuring instrument cannot be calibrated.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The pump is designed to pump petroleum-based oil. It must not be used for any other purpose, in particular for pumping petrol and other explosive liquids.


Not suitable for diesel oils.


A 2 inch barrel adapter for standard drums or tanks is supplied with each pump.

Hose length

3 m

Pump-tube length

930 mm

Pump-tube diameter

50 mm

Length

1230 mm

Connection thread

2 inch

Max. flow volume

25 l/min

Pressure ratio

1:3

Min. flow rate

1 l/min

Min. air pressure

3 bar

Max. air pressure

10 bar

Hose connection diameter

1/2 in

Max. temperature conditions

50 °C

Min. temperature conditions

5 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter for plastic drums

ADAPT-F.PLADRM-AG/GG-IG/FG-BLUE

With 2-inch coarse Mauser thread
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information