Concealed hinge, TIOMOS Impresso 120/-45 A
HNGE-TS-IMPRESSO-120-(-45)-HS-BB-OVRLY
Art.-no. F017139519
EAN 4052703305490
Register now and access more than 125,000 products
For -45° tapered cabinets
Tiomos Impresso, tool-free assembly
Easy-to-adjust depth using threaded screw
3D adjustment with compatible mounting plate
Virtually seamless joints
Available in two designs:
- With integrated damping (three damping settings available)
- Without integrated damping
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Overlay |
Drilling pattern | 52/5.5 mm and 48/6 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Tool-free |
Surface | Nickel plated |
Material | Die-cast zinc |
Opening angle | 120 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
