Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concealed shelf support, type D With 3D adjustment

Shelf cupboard, type D
SHLFSPRT-D-112MM

Art.-no. 0683355

EAN 4024835802505

Individual price display after login
Concealed shelf support, type D With 3D adjustment

Art.-no. 0683355

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Shelf support with knurling, thus fits securely in the drill hole

  • Load-bearing capacity: can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm


3D adjustment


  • Adjust the height by using slots

  • Adjust the sides by loosening the bolt and sliding it along the slot

  • Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Effective length

112 mm

Diameter

12 mm

Load capacity

85 kg

Height (H)

20 mm

Type description

Type D

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-PANHD-WO-AW20-(A3K)-4,5X20/18,0

Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.
x 500 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-PANHD-WO-AW20-(A3K)-4,5X25/22,0

Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.
x 500 pcs
ASSY® 3.0 zinc-plated blue chipboard screw

SCR-PANHD-WO-AW20-(A3K)-4,5X30/27,0

Specially developed screw for securing the cup connector in the KALTSCHMELZ® anchor for the screw mount.
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information