Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Concrete angle bracket type P

Concrete angle, type P
CONCANGL-P-DWLABLE-(TZN)-H150MM

Art.-no. 0681630150

EAN 4024835159449

Individual price display after login
Concrete angle bracket type P

Art.-no. 0681630150

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Angle connector type P can be used to attach wood components, windows and façade elements to concrete. Installation tolerances can be compensated for using the slot in the base.
  • Robust, solid design

  • Sheet metal hot-dip galvanised on both sides (S235 + Z275 (approx. 20 µm))

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/0217

Notice

The diameter of bolts/screws/anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/0217

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Load-bearing connections of timber joists to wood or concrete

Instructions

Suitable fasteners:


  • ASSY 3.0 combination screw in line with ETA 11/0190: d = 12 mm

  • Bolts according to manufacturer specification: d = 12 mm

  • Recommended dowels for anchoring in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300

Width x height x depth

60 x 150 x 75 mm

Thickness

8 mm

Diameter of hole (Ø)

14 mm

Distance between wall support and elongated hole (C)

22.5 mm

Distance between support and centre of hole (A)

125 mm

Weight

766 g

Approval

ETA-09/0217

Material

Steel

Surface

Hot dip galvanized

Material designation

S235

Characteristic load-bearing capacity in kN of ONE angle bracket P/S according to ETA-09/0217 with anchor nails - purlin/post
Angle bracket P/S3) Article number ETA F1,Rk
Secured with fasteners1)
Width x length x depth x
thickness in mm
Steel
kN
1 bracket P/S 50x75x75x6 mm 0681 630 075 09/0217 2,4
60x100x75x6 mm 0681 630 100 09/0217 2.40
60x150x75x6 mm 0681 630 150 09/0217 4.2
50x100x50x8 mm 0681 636 100 09/0217 5.24
Steel or reinforced concrete connection with a stud/stud anchor
Angle bracket P/S eB (MIN/MAX) z (MIN/MAX) Min = (1+eB/z) Max = (1+eB/z)
50x75x75x6 mm 22.5/52.5 52.5/22.5 1,42 3.33
60x100x75x6 mm 22.5/52.5 52.5/22.5 1,42 3.33
60x150x75x6 mm 22.5/52.5 52.5/22.5 1,42 3.33
50x100x50x8 mm 22,5 52,5 1,42 1.42
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-10-M12X110

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-125-M12X225

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-165-M12X265

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X115

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X140

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X145

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information