Cone grease nipple, inch, shape B, angled shape 45° DIN 71412, shape B, A1 stainless steel
DIN 71412 sst 45° shape B hexagon drive inch
NPL-DIN71412-B-H2-A1-WS11-HEX-R1/8IN
Art.-no. 098690 18
EAN 4053479671727
Register now and access more than 125,000 products
With tapered thread
Datasheets(X)
![]() | |
Form | B, H2, Hexagonal |
Nominal diameter (d1) | 1/8 in |
Length (l1) | 25 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Thread type | Tapered external pipe thread, Whitworth |
RoHS-compliant | Yes |
