Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cone grease nipple, inch, shape C, angled shape 90° DIN 71412, shape C, A1 stainless steel

DIN 71412 sst 90° shape C hexagon drive inch
NPL-DIN71412-C-H3-A1-WS11-HEX-R1/8IN

Art.-no. 098691 18

EAN 4053479671680

Individual price display after login
Cone grease nipple, inch, shape C, angled shape 90° DIN 71412, shape C, A1 stainless steel

Art.-no. 098691 18

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With tapered thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

C, H3, Hexagonal

Nominal diameter (d1)

1/8 in

Length (l1)

14 mm

Height (h1)

20 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

11 mm

Standards

DIN 71412

Material

Stainless steel A1, 1.4305

Surface

Plain

Thread type

Tapered external pipe thread, Whitworth

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information