Conical washer, shape D
DIN 6319 zinc flake, silver, type D
CONSIKT-DIN6319-D-(ZFSH)-D9,6
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw | M8 |
Nominal diameter (d1) | 9.6 mm |
Outer diameter (d2) | 17 mm |
Material | Steel |
Surface | Flake zinc silver |
Form | D |