Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Construction foam

1C gun foam construction
GUNFM-1C-PU-B3-CONCRETEGREY-750ML

Art.-no. 0892155012

EAN 4065746624626

Individual price display after login
Construction foam

Art.-no. 0892155012

Individual price display after login
Quantity
PU

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

1C gun foam for multiple uses
  • Lagging

  • Bonding

  • Insulating

  • Filling

  • Sealing

  • Can also be used as well-drilling foam
Notice

Moisten application surfaces with water before applying foam. Moisten again if applying several foam beads!


  • Foam expands to twice its size after application

  • Remove fresh splashes of foam with PU cleaner, art. no. 0892 160

  • Clean the PU gun with PU cleaner, art. no. 0892 160

  • Does not adhere to PE, PP, silicone, grease or similar

  • Store can upright

This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For clean and controlled backfilling of cavities, insulated sealing of connection joints (window construction, external doors), foam filling of small wall openings and other cavities.

Instructions
  • Surfaces must be clean, solid and free from dust and grease

  • Shake can approx. 20 times

  • Ensure sufficient ventilation

Chemical basis

Polyurethane prepolymer

Colour

Concrete grey

Moulded density

12 kg/m³

Conditions for moulded density

in released form, tested in accordance with Würth test methods

Cell structure

Medium - fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

9 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

16 min

Conditions for ability to cut

at 20°C and 50% relative humidity

Full resilience

12 h

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

30 °C

Min. ambient processing temperature

5 °C

Max. ambient processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

30 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

30 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

100 °C

Building material class

B3 - Of high flammability

Building material class conditions

in accordance with DIN 4102-1

Heat conductance λ

0 W/(m*K)

Water absorption (%)

0 Vol-%

Compression strength

5 N/cm²

Compression strength conditions

based on DIN 53421, at 10% compression

Min. combined tension and shear resistance

5 N/cm²

Conditions for combined tension and shear resistance

in accordance with DIN 53427

Min. tensile strength

10 N/cm²

Conditions for tensile strength

based on DIN 53430

Acoustic insulation for joints

60 dB

Ultraviolet resistance

No

Elongation at break

12 %

Elongation at break conditions

based on DIN 53430

Yield (volume) approx.

45 l

Conditions for yield

at 23°C and 50% humidity

Contents

750 ml

Container

Aerosol can

Number per pallet

672

Weight of content

880 g

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Wash-off skin-protection cream prevents soiling by insoluble substances.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information