Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Contour light with 60° lamp arm 12V/24V

Contour light 60 degree lamp arm dual-chamber bulb
LGHT-OUTLINE-I-60D-LAMP-24V

Art.-no. 081242 30
EAN 4038898386926

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Universal

Double-chamber system (double protection for bulb)


Protects the contact area from the ingress of moisture in the event of damage to the lens



Ultrasonically welded lenses



Flexible lamp arm



Attachment hole interval compatible with all popular types


No drilling

Notice

inc. 24-V bulb fitting

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

60° lamp arm

Lamp type

Bulb

Colour of light

Red / white

Cable connection

With cable

Cable length

0.5 m

Min./max. nominal voltage

12 / 24 V/DC

Power rating

4 W

Material of housing

Rubber

Approval mark

ECE

IP protection class

IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information