Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cooling system vacuum filling device with filling gun

Cooling system vacuum filling device with gun
COOL SYS-VAC FILL DEVICE W. FILL PISTOLE

Art.-no. 1952001391
EAN 4056807684536

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The deep vacuum technology prevents air pockets when refilling the cooling system of cars and trucks.
  • Filling gun with vacuum gauge from 0 to -1 bar

  • A 1.5 m hose as well as a truck and car cone adapter are included in the scope of delivery.

  • Thanks to the unique, universal, multi-purpose cone, there is no need for additional adapters.
Notice

Delivery does not include the connection nipple

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. operating pressure

5.5 bar

Max. air pressure

9 bar

Max. air consumption

180 l/min

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information