Copper sealing washer for A2 plumber's sealing screw
Sealing washer copper for roofing screw
SEALWSH-EPDM-CU-D20MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter | 5.4 mm |
Outer diameter (ds) | 20 mm |
Material | Copper |
Surface | Plain |
Material of sealing washer | EPDM |