Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Corner cabinet carousel fitting CORNERSTONE

Corner cab. pull-out carousel fitting CORNERSTONE
CARSLFITT-PULOUT-CORNERSTONE-R-500MM

Art.-no. 0683730403

EAN 4058794516258

Individual price display after login
Corner cabinet carousel fitting CORNERSTONE

Art.-no. 0683730403

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With 2/4 semicircular platforms
  • Simple and tool-free installation of platforms on vertical posts

  • Platform heights can be adjusted without tools

  • The top platform can be closed with the door using a push rod

  • Optionally, the bottom platform can swing out automatically with the use of a slide

Specified dimensions are non-binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The fitting is designed to be secured to a centre post (see assembly instructions). If attaching to a blind front panel instead of a centre post, art. no. 0683730406 is required.


This is not included in the scope of delivery for the fitting and must be ordered separately.

Suitable for cabinet width (B)

1000 mm

Opening direction

Right-pivoting

Min. installation height

520 mm

Min. clear installation depth

485 mm

Clear opening (C)

462 mm

Min. corner post width

32 mm

Material

Steel / wood

Surface

Chrome plated/ powder coated

Colour

White aluminium RAL 9006

Colour of base

White

Number of shelves

2 PCS

Load capacity of shelf

20 kg

Cabinet Door Cabinet dimensions Shelf dimensions
A B E F
900 450 ≥ 425 mm ≥ 412 mm 835 361
1000 500 ≥ 425 mm ≥ 462 mm 928 401
Min. 1,000 600 425 mm 562 mm 923 403
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CORNERSTONE blind front attachment for Cornerstone corner cabinet pull-out carousel fitting

BLIFRONTCON-F.CARSLFITT-PULOUT-CRNSTN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information