Countersunk head screw
ASME B18.3 steel Alloy plain UNF
SCR-FLT-SOC-ALLOY-5/16_24X3/4
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
The "alloy" strength class is comparable with the metric strength class 12.9
The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.
![]() | |
Nominal diameter | 5/16 in |
Length | 0.75 in |
Head diameter | 0.656 in |
Head height | 0.198 in |
Internal drive | HS3/16 inch |
Material | Alloy |
Surface | Plain |
Number of thread starts per inch | 24 |
Datasheets (0)
Certificates/ Documents (0)