Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cover hood for COOLIUS 30/50 series air-conditioning service unit

Cover hood for air-cond. serv. unit 30/50 ser.
COVHOOD-A/C-SERIES30/50

Art.-no. W067130003

EAN 4056807907062

Individual price display after login
Cover hood for COOLIUS 30/50 series air-conditioning service unit

Art.-no. W067130003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Protects the air-conditioning service unit from dust and dirt

Lightweight cover hood made of non-woven fabric to protect the air-conditioning service unit


  • User-friendly

  • Lightweight

  • Washable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent suitability for COOLIUS 30/50 series air-conditioning service units

Design

With COOLIUS Logo

Width

67 cm

Height

118 cm

Length

70 cm

Product weight (per item)

700.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information