Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cover/waxed paper

Masking/milk carton paper
MASKPAP-WHITE/BROWN-300G-65SM-1,2X54,2M

Art.-no. 0818040050

EAN 4046777442700

Individual price display after login
Cover/waxed paper

Art.-no. 0818040050

Individual price display after login
Quantity
PU
x 65 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust cover material for versatile indoor and outdoor use
  • Withstands heavy loads, also making it suitable for use under scaffolding

  • The double-sided PE film lamination makes the milk carton paper water resistant, dimensionally stable and tear resistant
Notice

The roll width can vary from 0.80-1.30 m depending on the delivery capacity!

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for protecting against dirt and damage on all solid surfaces during painting and plastering work. The masking/waxed paper provides optimum surface protection when setting up and optimum wall protection for concrete and screed work

Instructions

Waxed paper is laid in strips either next to each other or overlapping and fixed using adhesive tape, thereby providing effective protection of all types of indoor and outdoor flooring.

Width

1.2 m

Length

54.2 m

Area

65 m²

Coating weight per m²

300 g

Colour

White, Brown

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information