Covering plug, type 2 Four feet that converge in the centre
Covering plug, type 2
MP-VW/AUDI-PLUG-PA6-BLACK
Art.-no. 0501101343
EAN 4049557641942
Register now and access more than 125,000 products
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
Datasheets(X)
Connection of metal sheets, cardboard, claddings or other flat components
Min./max. drill hole diameter | 15-15 mm |
Min./max. attachment thickness | 1.5-2.5 mm |
Head diameter (A) | 22 mm |
Head height (B) | 2.5 mm |
Length below head (C) | 8.5 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Corresponds to original spare part number | 1H0837111AB41 |
Type of vehicle | Universal |