Cut protection glove W-400 Level E
Cut protection glove W-400 Level E
CUTPROTGLOV-(W-400)-(LEVEL E)-SZ8


Register now and access more than 125,000 products
- Breathable PU coating for comfortable wear
- Outstanding abrasion and cut protection performance thanks to special fibre construction
- Optimal fit and flexibility thanks to fine knit design
Datasheets(X)
For work involving very high requirements for cut protection and touch sensitivity; fine assembly and precision work with high risk of cuts such as when handling and processing sharp-edged objects in the glass, metal, automotive and construction industries.
Size | 8 |
Gauge | 18 |
Material of liner | Para-Aramide/polyester/elastane/steel |
Material of coating | Polyurethane |
Standards | EN 388, EN 407, EN 420 |
Cut resistance according to ISO 13997 | E |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!