Cut protection glove, winter W-250 Level C
Cut-resistant glove winter W-250 Level C
CUTRESGLOV-WINTER-W-250-LEVEL-C-SZ8
Art.-no. 0899403618
EAN 4056807899664
Register now and access more than 125,000 products
- Polymer foam coating with ¾ dipping
- Good resistance to oils, greases and liquids
- Good grip and breathability
- Good mechanical abrasion resistance and good cut protection
- Roughened acrylic fibres for maximum comfort
Winter version: For cold conditions
Datasheets(X)
Work with medium cut protection and mechanical stress requirements in damp and oily environments such as maintenance works, processing sharp sheets, profiles and workpieces.
Size | 8 |
Gauge | 13 |
Material of liner | Nylon/glass |
Material of coating | PVC foam |
Standards | EN 420, EN 388, EN 511 |
Cut resistance according to EN ISO 13997 | C |
Category | III |