Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cutter for wood and gypsum cardboard

Wood and gypsum plasterboard cutter
CTR-PLSTBRD-TC-S8-D32-L49MM

Art.-no. 0612051320

EAN 4047376465503

Individual price display after login
Cutter for wood and gypsum cardboard

Art.-no. 0612051320

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

V-grooves for seaming in gypsum plasterboard

High stability and concentricity, precise contours and a long service life


Made from premium steel and wear-resistant carbide



Safe and flawless working


Due to high-strength brazing of the carbide cutting edges



Secure storage of the milling cutters


Due to the supplied reusable packaging

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for hand routers

Diameter (D)

32 mm

Length (L)

49 mm

Effective length (NL)

16 mm

Chamfer (F)

90 Degree

Shank diameter

8 mm

Suitable for machine type

Hand router

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information