Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cutting protection glove CUT 4/200 with Kevlar®

Cut-resistant glove CUT 4/200
CUTRESGLOV-CUT4/200-SZ9

Art.-no. 089945109

EAN 4046778660028

Individual price display after login
Cutting protection glove CUT 4/200 with Kevlar®

Art.-no. 089945109

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust natural latex coating

Seamless fine-knit backing fabric, 100% Kevlar®



High-quality natural latex coating



Improved flexibility and breathability


Thanks to open backs of hands.



Good grip


Thanks to fine surface texture



Excellent protection against cuts and puncture wounds

DuPontTM and Kevlar® are trademarks or registered trademarks of E. I. du Pont de Nemours and Company or its subsidiaries.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for handling and processing cutting and sharp-edged tools and workpieces, e.g. glass, plastic, metal parts and profiles

Size

9

Gauge

10

Material of liner

Kevlar® seamless knitted

Material of coating

Natural rubber with crinkle finish

Colour

Yellow, Blue

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information