Cylindrical pins with female thread, hardened ISO 8735, steel, plain, type A, hardened (with chamfer and taper)
PIN-CYL-HDND-ISO8735-A-H6-12X120
Art.-no. 5095612120
EAN 4046777518597
Register now and access more than 125,000 products
Nominal diameter with tolerance h6
ISO 8735 replaces the withdrawn DIN 7979.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 12 mm |
Length (l1) | 120 mm |
Connection thread (d2) | M6 |
Thread length (metric thread) (t1) | 12 mm |
Hole depth (t2) | 20 mm |
Standards | ISO 8735 |
Material | Steel |
Surface | Plain |
Design | Type A, fully hardened |
Vickers hardness, HV | 650 HV |
Tolerance class | h6 |
RoHS-compliant | Yes |
