Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

D-ring extension

D-ring extension
D-RGEXT-F.FALLPROT-L0,5M

Art.-no. 0899032094
EAN 4065746336741

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

To extend the distance between the D-ring of a safety harness and the lanyard

Greater freedom of movement


  • The 0.5 m long D-ring extension allows for more freedom of movement when working on 3 metre scaffolding


Can be used flexibly with a high degree of safety


  • Can be combined with any safety harness

  • Equipped with Trilock aluminium screw-lock snap hook and steel D-ring
Notice
  • The D-ring extension is only to be used in combination with a fastener

  • When used with a safety harness and a lanyard, the total load of the lanyard is decisive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyamide/steel

Length

0.5 m

EN standard

354

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information